×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
falff58604

FALCON LADDER & SCAFFOLD 4 ft Falcon Heavy Duty Fiberglass Stepladder

Inventory
Unavailable for order
Manufacturer:FALCON LADDER & SCAFFOLD
Manufacturer #:FF586-04

Description

Heavy-duty step ladder made of fibreglass, grade 1A with non conductive fibreglass rail in safety orange, moulded top with tool slots, slip resistant feet, inside non-pinch spreader, double rivet construction and 3 inch step for support.

Specifications

Brand Name Falcon Ladder & Scaffold Item Name Platform Step Ladder
Type Heavy Duty, Double Rise Load Capacity 300 lb
Duty Rating Type 1A Material Fiberglass
Series FF586 Closed Height 4 ft
Rail Type Non-Conductive Shoe Type Slip-Resistant
Color/Finish Orange Rung Dimension 3 in
Weight 15 lb

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok