×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil168021

MILWAUKEE TOOL 1/2 inch 120V Milwaukee Super Hawg Corded Drill

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:1680-21
Documents Documents

Description

Setting the standard for power and speed. The 1/2" Super Hawg™ is the right tool to use for drilling holes of all sizes in wood frame construction. The two-speed adjustable Milwaukee-built motor has a high operating speed, with an easy-turn gear shift knob and a clutch in the low gear range. You’ll get maximum versatility and comfort with the soft-grip Roto-Lok® handle, which shifts between three positions, and the front t-bar handle on the gear case. A durable carrying case is included with this heavy-duty tool.

Specifications

Brand Name Milwaukee Sub Brand Super Hawg®
Item Name Drill Type Grounded
Chuck Size 1/2 in Chuck Type Keyed
No Load RPM 450/1750 r/min Voltage Rating 120 V
Amperage Rating 13 A Capacity 117.5 mm Wood, 1/2 in Metal Twist Bit
Cord Length 8 ft Housing Material Metal
Color Black,Red Gear Train Triple
Application For Drilling Holes of All Sizes In Wood Frame Construction UPC 045242001989

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok