×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil49251233

MILWAUKEE 49-25-1233 1-3/8" Universal Fit Open-Lok™ Titanium Enhanced Bi-Metal Multi-Material Blade (3/Pack)

Price $36.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1233

Description

Bi-Metal For Up to 15X Longer Life vs High Carbon Steel Blades

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Multitool Blade Type Universal Fit, Oscillating, Titanium Enhanced
Length 2.05 in Width 1-3/8 in
Thickness 0.025 in Material High Speed Steel, Bi-Metal
Color/Finish Black Oxide Applicable Materials Wood and Nails, PVC and Drywall
Application Multi-Material UPC 045242570973

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok