×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac11931

RACK-A-TIERS 11931 Tug Wise

Price $251.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:11931

Description

Attach the Tug Wise to the base of your reel and you're ready to pull cable in minutes! It's a lazy Susan for your reels. Features: 4 Screw holes for easy attachment. Deluxe and standard both work with wooden and plastic reels. Standard model can handle up to 1000 lbs. Deluxe model can handle up to 2000 lbs. Deluxe model is made of 3/8 thick aluminum alloy and built to handle anything.

Specifications

Brand Name Rack-A-Tiers Item Name Tug Wise
Material Polypropylene Type Standard
For Use With Wooden and Plastic Reels UPC 625912119314

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok