×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klnet130

KLEIN TOOLS ET130 Digital Light Meter, Auto-Ranging

Price $92.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET130
Documents Documents

Description

Klein Tools ET130 is an easy-to-use precision light meter that measures illuminance levels in both Foot Candles (FC) and Lux. Backlit LCD display screen with bar graph assists when monitoring light levels and for retrofit projects. Includes custom carrying pouch and 9V battery.PRODUCT FEATURES:• Easy-to-operate meter to monitor light levels• Measurements in foot candles (FC) and lux• Auto and manual range: 4000 FC; 40,000 Lux• Features backlit LCD display with 40-segment bar graph• Data hold, Max/Min, and Auto Power Off• Includes carrying pouch and 9V battery

Specifications

Brand Name Klein Tools Item Name Light Meter
Type Digital Light Meter Measuring Range 0 - 40000 Lux
Display Backlit LCD, Digital Battery Type 1 X 9V
Dimensions 1-13/32 in L x 2-3/32 in W x 8-3/32 in H Includes 9 V Batteries, Pouch
Application For use to Measure Illuminance Levels in Foot Candles (FC) and Lux UPC 092644690662

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok