×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panclt25fc20

PANDUIT 0.25 inch x 100 ft Corrugated Loom Tubing Slit Wall, Black

Price $66.34 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:CLT25F-C20

Description

The corrugated loom tubing slit wall measures .25" (6.4mm) x 100' (30.5m). It is black and made of polyethylene. Provides protection for cables. Slitted for easier install onto a bundle of wires or a pre-assembled harness assembly. RoHS compliant.

Specifications

Brand Name Panduit Item Name Corrugated Loom Tubing
Type Slit Inside Diameter 7 mm
Outside Diameter 10.1 mm Length 30.5 m
Material Polyethylene Color Black
Temperature Rating -40 to 122 °F Standards Flammability-HB
Application For Indoor use UPC 074983287109

Packages

1 - UNIT - 1 4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok