×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabhs404004

ABB 11.9 mm diameter, 48 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

Price $139.6620 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HS40-400-4

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 11.9 mm Inner Diameter Recovered 38.1 mm
Wall Thickness Recovered 4.1 mm Length 48 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 67.42 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black UPC 786210878621

Packages

1 - UNIT - 1 5 - UNIT = 5 210 - UNIT = 210
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok