×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burk2a29u

HUBBELL 3/8 inch 6 AWG (Str)-250kcmil Burndy Type K2A-U Aluminum Universal Terminal

Price $19.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2A29U

Description

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 AWG (Str)-250 kcmil, 3/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type K2A-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 6 AWG Stranded - 250 kcmil
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 2 Bolt Size 3/8 in
Tongue Size 1-1/2 in L x 1/4 in T Temperature Rating 194
Finish Electro-Tin Plated Dimensions 2.56 in L x 1.66 in W x 1.2 in H
Standards UL AL9CU Rated, CSA Certified, RoHS Compliant Application For Aluminum And Copper Conductors
UPC 781810600108

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok