×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burbisr250

BURNDY BISR250 10AWG-250 kcmil Clear Aluminum Insulated In-Line Splice

Price $100.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BISR250

Description

Aluminum In-Line Splice, 10 AWG-250 kcmil.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BISR, In-Line
Voltage Rating 600 V Number of Ports 2
Conductor Size 250 kcmil, 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG Run Material Al6061-T6 Aluminum
Color/Finish Clear Insulation Connection Type Screw
Stud Size 5/16 in Dimensions 41 in L x 1.19 in W x 2.1 in H
Mounting Direct Temperature Rating 90 °C
Standards UL 486B, CSA Certified, RoHS Compliant, Dual-Rated AL9CU Application Indoor use
UPC 781810134108

Packages

1 - UNIT - 1 90 - UNIT - 90
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok