×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
brar4310

W H BRADY 2 inch x 75 ft Black R4310 Series TLS 2200 & TLS-PC Link Printer Ribbon

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:R4310

Description

R4310 Series TLS 2200® & TLS-PC Link® Printer Ribbon

Specifications

Brand Name Brady Sub Brand TLS 2200® Thermal Labeling System Printer Ribbon
Item Name Printer Ribbon Type R4310 Series Cartridge
Length 75 ft Width 2 in
Color Black For Use With TLS-PC Link, TLS 2200 Thermal Labeling System
UPC 662820185581

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok