×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
brabmp21pluskit1

W H BRADY BMP21-PLUS-KIT1 BMP21-Printer Kit

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:BMP21-PLUS-KIT1

Description

Tough on the outside. Smart on the inside. The BMP21-PLUS portable label printer takes on the toughest labeling jobs in the field. Whether you're in a server room, servicing a breaker box or organizing your workplace, you can count on the BMP21-PLUS labeler to get the job done. And it will get the job done quickly. With smart automatic formatting, all you need to do is drop a label cartridge in, type and print. Simple. This printer also takes advantage of Brady's reliable material offering. Wire makers, cable flags, all-purpose vinyl, self-laminating labels, nylon cloth - you name it. Finding the right label to get the job done is easy. The BMP21-PLUS Label Printer is a trademark of Brady Worldwide, Inc.

Specifications

Brand Name Brady Sub Brand BMP®21 Plus
Item Name Label Printer Type Printer Kit
Display LCD Print Resolution 203 dpi
Maximum Print Speed 0.4 in/s Power Source Lithium-Ion Battery
Print Method Thermal Transfer Memory 16 MB
Dimensions 4-1/2 in W x 2-1/2 in D x 9-1/2 in H Weight 1.66 lb
Warranty 2 yr For Use With M21 Series Cartridges
Includes AC Adapter/Battery Charger, Hard Case, Lanyard, Lithium-Ion Battery, M21-750-499 Label Cartridge, Quick Start Guide Standards FCC Part 15 Class A Compliant
Application Barcode Labeling, Cable and Wire Marking, Circuit Board Marking, Data Communications Labeling, Facility ID, General and Industrial ID, Healthcare ID, Industrial ID, Lean/5S, Maintenance Labeling, Panel Labeling, Safety Labeling, Cable and Wire Marking UPC 754473928506

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok