×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bram136427

W H BRADY 1 inch x 0.75 inch x 0.375 inch BMP51 BMP53 BMP41 Self-Laminating Vinyl Wire and Cable Labels

Price $129.36 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:W H BRADY
Manufacturer #:M-136-427

Description

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Brand Name Brady Sub Brand M Series
Item Name Printable Label Type Chemical, Humidity, Oil, Water, Weather Resistant, Self-Extinguishing, Self-Laminating
Color Black,White Series/Model M
Temperature Rating -40 to 158 °F For Use With BMP 41 Thermal Transfer Label Printer, BMP 51 and BMP 53 Label Maker
Standards ASTMD 1000, ASTMD 2979, ASTMG 155, UL Recognized Application Cable & Wire Marking
UPC 662820999669

Packages

1 - UNIT - 1 340 - UNIT - 340
This website uses cookies to ensure you get the best experience on our website. Read more
Ok