×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pant038x000bpmbk

PANDUIT 0.38 x 30 ft PXE Continuous Tape Cassette, Black On White

Price $49.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:T038X000BPM-BK
Documents Documents

Description

The T038X000BPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300, MP200, MP100, and MP75 printers. Polyester. 0.354" x 30' (9 mm x 9.1 m). Color Black on White. 1 cassette per package.

Specifications

Brand Name PXE™ Type Continuous Tape Label
Color White UPC 613056858527

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok