×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54807

ABB 54807 Color-Keyed® Copper Two-Way Splice - Long Barrel, Brown 33

Price $20.6977 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54807

Description

Compression connector, long barrel, two-way splice, copper construction with tin plated.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 2 AWG Type 2 Way, Long Sleeve
Contact Material Copper Color Brown
Finish Tin Plated For Use With Round Conductors
Standards UL File Number E9809 UPC 786210548074

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 6300 - UNIT = 63000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok