×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mlssns1p6

MIL-STED DATA PRODUCTS SNS1P6 1 Piece Belden Snap-N-Seal F Connector with Blue Sleeve

Price $1.7100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:SNS1P6

Description

Snap-N-seal environmentally sealed F male connectors, compression F.

Specifications

Brand Name Belden Sub Brand Snap-N-Seal
Item Name Compression Crimp Connector Type Type F, 1-Piece
Material Brass Color Blue
Temperature Rating -40 °C to 60 °C For Use With RG6 Cable

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok