×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtn18wjxv

ABB TN18-WJ-XV Catamount® Nylon Insulated Wire Joint, White

Price $0.7460 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TN18-WJ-XV

Description

STA-KON® CATAMOUNT® terminals of nylon insulated wire joint.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Wire Joint Type Short Sleeve, Insulated
Conductor Size 0.32 mm² Material Copper
Color White Temperature Rating 105 °C
Standards UL File Number E9809 UPC 728494144320

Packages

75 - UNIT = (75) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok