×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtv14250fdxv

ABB TV14-250FD-XV Catamount Insulated Vinyl Female - 250 Series Disconnects, Blue

Price $0.6709 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV14-250FD-XV

Description

CATAMOUNT® Vinyl insulated female disconnect. Made of brass with copper sleeve.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Female Disconnect Terminal Type Vinyl Insulated Female Disconnect
Conductor Size 16-14 AWG Tab Size 6.3 x 0.8 mm
Insulation Material Vinyl Material Brass
Color Blue Temperature Rating 105 degrees C
Standards UL File Number E66716 UPC 728494144276

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok