×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tecfer1210d

TECHSPAN FER-12-10D 12AWG 10mm Insulator Single Ferrule (500/Pack), Gray

Price $71.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:FER-12-10D

Description

Techspan offers ferrules for the safe termination of stranded wires. These products eliminate the risk of fraying single strands and consequential accidental contacts & short circuits. They also protect wire from damage when using compression screw, spring, or split-bolt type connectors.• PVC insulated• Rated at 300V Max, 105ºC• For use with copper wire only

Specifications

Brand Name Techspan Color Gray
UPC 776856109661

Packages

1 - UNIT - 1 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok