×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab6ns75duplex

NEXANS CANADA DUPLEX 6 NS1 600V General Cable NS 75 6/2C Full Bare, Neutral

Price $2.2848 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:DUPLEX 6 NS1

Description

Nexans neutral supported cables consist of an assembly of one, two or three insulated phase conductors factory cabled around a neutral conductor. The neutral conductor is the supporting member. The conductors are insulated with polyethylene (PE) rated 75 °C or crosslinked polyethylene (XLPE) rated 90°C and are sunlight resistant.

Specifications

Brand Name Southwire Item Name Building Cable
Type Duplex, Full Bare Nut Wire Gauge Size 6 AWG
Number of Conductors 2 Conductor Material Aluminum
Insulation Material Polyethylene Voltage Rating 600 V
Series/Model NS75 Series Temperature Rating 90 °C

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok