×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab4ns75triplexredu

NEXANS CANADA TRIPLEX 2C4 1C6 600V General Cable NS 75 4/2C 6/1C Bare

Price $4.2303 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TRIPLEX 2C4 1C6

Description

Triplex XLPE Service Drop. AAAC 6201 Alloy Reduced Neutral - Messenger. Aluminum Conductors With Cross-linked Polyethylene Insulation. Used to supply power, usually from a pole-mounted transformer, to the user's service head where connection to the service entrance cable is made. To be used at voltages of 600 volts phase-to-phase or less and at conductor temperatures 90°C for cross-linked polyethylene (XLP) insulated conductors.

Specifications

Brand Name Southwire Item Name Service Drop Cable
Wire Gauge Size 4 AWG Number of Conductors 2
Conductor Material Aluminum Insulation Material Cross-Linked Polyethylene
Voltage Rating 600 V Application For Used to Supply Power, Usually from a Pole-Mounted Transformer, to the User's Service Head

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok