×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab24/4ps6ft6blugeneral

24/4PR Category 6 Cable FT6 UTP, Blue

Price $2.1183 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:07131800

Description

Unique separator design engineered for consistent electrical performance. Performance guaranteed to 350 MHz. TRU-Mark® print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance.

Specifications

Brand Name Alcan Cable Item Name Category 6 Cable
Type UTP Wire Gauge Size 23 AWG
Stranded/Solid Solid Voltage Rating 300 VAC
Conductor Material Bare Annealed Copper Length 1000 ft
Insulation Material Fluoropolymer Jacket Material Flame Retardant PVC
Jacket Color Blue Bend Radius 1 in
Number of Conductors 4 Color Code Pair 1: Blue - White/Blue, Pair 2: Orange - White/Orange, Pair 3: Green - White/Green, Pair 4: Brown - White/Brown
Frequency Rating 350 MHz Impedance 100 O
Insertion Loss 39.8 dB Maximum Delay Skew 45 Nanosecond/100 m
Resistance 7.5 O/100 m Nominal DC Return Loss 16.3 dB/m
Temperature Rating -20 to 75 °C Weight 25 lb/1000 ft
For Use With Networking Standards ANSI/TIA 568-C.2, ICEA S-116-732, RoHS Compliant, UL Listed, CMR Rated, ETL Listed
Application For Broadband and Baseband Analog Video, Digital Video

Packages

305 - UNIT - 305 9150 - SKID - 9150
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $1.6098 / M
Quantity M sold in multiples of 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok