×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cabacco81

STANDARD PRODUCTS 6 ft 600V 16/3C Standard Garburator Cord

Price $19.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:11642

Description

POWER CORD 6' GREY SJT3/16 GROUNDED STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name SJT Extension Cord with Earthing Type Accessories
Color Gray Wire Gauge Size 16 AWG
Number of Conductors 3 Voltage Rating 600 V
Length 6 ft UPC 069549116429

Packages

100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok