4-Outlet Extension Cord Storage Reel, Black/Yellow
Description
STORAGE CORD REEL 4 OUTLETS - NO CORD
Specifications
Brand Name | Southwire | Item Name | Extension Cord Storage Reel |
Type | Cord Reel | Number of Outlets | 4 |
Material | Metal,Plastic | Cord Length | 90 ft |
Cord Color | Yellow | Color | Black/Yellow |
Standards | UL, cUL Listed | Application | Cord Reel |
UPC | 090529621862 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |