×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
nomw415m

SOUTHWIRE 545528 15m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange

Price $46.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:545528

Description

15m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange.FEATURES AND BENEFITS:• Medium duty • Copper conductors • Solid molded plug • 3 outlets • 2 layers of insulation • Resists deterioration from moisture & abrasion • 300V • Non-marking coating • Wire gauge: 16-3 • Wire type: SJTW • CSA approved • Orange cord

Specifications

Brand Name Woods Item Name SJTW Power Cord
Type Light Duty Color Orange
Wire Gauge Size 16 AWG Number of Conductors 3
Voltage Rating 300 V Number of Outlets 3
Outside Diameter 0.42 in Length 15 m
Wattage 1625 W NEMA Rating NEMA 5-15R
Standards CSA Certified, cUL Listed Application For Outdoor Use
UPC 062964455289

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok