×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sou4658

SOUTHWIRE 15 ft 6-Outlet Metal Power Strip, Black/Yellow

Price $33.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:4658

Description

15' 6-Outlet Metal Power Strip, Black/Yellow.

Specifications

Brand Name Woods Item Name Power Strip
Color Yellow Voltage Rating 125 V
Number of Outlets 6 Amperage Rating 15 A
Includes Plug Clip Standards UL, cUL Listed

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok