×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arlnm74

ARLINGTON INDUSTRIES 3/8 inch Arlington Accommodates 1 or 2 Cables Non-Metallic Cable Connector

Price $0.5567 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NM74

Description

Non-Metallic Cable Connectors For non-metallic sheathed cable. One piece construction. Listed for 1 or 2 cables. Holds cables securely and handles a wide range of cable sizes.

Specifications

Brand Name Arlington Item Name Connector
Type Open Trade Size 3/8 in
Conductor Size 1-14/2 AWG - 1-10/2 AWG, 1-14/3 AWG - 1-10/3 AWG, 2-14/2 - 2-10/2 AWG, 2-14/3 AWG Length 1.289 in
Connection Push-In Diameter 7/8 in
Material Plastic Cable Type Non-Metallic Sheathed
Color/Finish Gray Packaging Quantity 100/Pack, 1000/Case
Standards UL File Number E28474, CSA File Number LR49636 Application NM Sheathed Cable
UPC 018997545107

Packages

100 - UNIT - (100) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok