×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab16/3sjoowwht

762 mtr 300V 16/3 SJOWW Cable White

Price $3.0598 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SJOOW-16/3

Description

SJOOW White 300 V 16 AWG Cord with 3 conductors. For food/beverage manufacturing, marine manufacturing, manufactured structures, severe environments OEM/MRO applications, dockside power, machine and power tools, motor lead, portable machinery, cranes and submersible pumps applications.

Specifications

Brand Name Approved Vendor Item Name SJOOW Portable Cord
Color White Wire Gauge Size 16/3 AWG
Voltage Rating 300 V Length 762 m

Packages

1 - UNIT - 1 762 - UNIT - 762
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok