×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
emtcon2

GENERIC CONDUIT 2 inch EMT Conduit

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:734656

Description

An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion and abrasion resistance. It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.

Specifications

Brand Name Approved Vendor Item Name EMT Conduit
Trade Size 2 in Length 10 ft
Diameter 2.067 in ID x 2.197 in OD Wall Thickness 0.065 in
Material Steel Application For used to Protect Insulated Electrical Conductors and Cables from Magnetic Fields, Impact Damage and Crushing

Packages

10 - UNIT - (10) 510 - SLING - 510 1200 - SLING - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok