×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dctdcc9box3

RVE DCC-9-BOX3 EV Energy Management System Splitter Box 120/240-208V, Max 125A, compatible with all DCC-9-PCB

Price $2,228.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-BOX3
Documents Documents

Description

DCC-9-BOX3 is a stack of 3 splitter boxes specifically designed to make a building’s electrical infrastructures fully ready for electric vehicles at the lowest possible price. - Simplifies large-scale installations;- Allows to save space and organize cable installation;- Allows for a more ergonomic installation for the installer and minimizes the footprint.It allows the connection of the main power supply and the power supply of the EV charger while reducing the initial cost of installation.Each DCC-BOX model can be supplemented to allow connection of an EV charger by adding the DCC-9-PCB-XXA electronic infrastructure.

Specifications

Brand Name DCC Tech Sub Brand DCC
Item Name Splitter Box Voltage Rating 240/208 VAC
Amperage Rating 125 A Dimensions 39 in H x 14 in W x 9 in D
For Use With DCC-9-PCB-30A, DCC-9-PCB-40A, DCC-9-PCB-50A, DCC-9-PCB-60A Electric Vehicles UPC 628451514305

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok