×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dctdcc9box3r

RVE DCC-9-BOX-3R EV Energy Management System Splitter Box 120/240-208V, Max 125A, compatible with all DCC-9-PCB, NEMA 3R Enclosure

Price $465.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-BOX-3R

Description

DCC-9-BOX-3R is a splitter box specifically designed to make a building’s electrical infrastructures fully ready for electric vehicles at the lowest possible price.It allows the connection of the main power supply and the power supply of the EV charger while reducing the initial cost of installation.Each DCC-BOX model can be supplemented to allow connection of an EV charger by adding the DCC-9-PCB-XXA electronic infrastructure.Designed for an outdoor installation.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Splitter Box Voltage Rating 240/208 VAC
Amperage Rating 125 A For Use With DCC-9-PCB-30A, DCC-9-PCB-40A, DCC-9-PCB-50A, DCC-9-PCB-60A Electric Vehicles
Standards NEMA 3R UPC 628451514091

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok