Abbotsford
ibvduct5

ABB CIDUCT-5 5 Lbs Iberville Duct Seal Compound

Price $31.3986 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIDUCT-5

Description

The IBERVILLE roughing-in series is designed to provide practical solutions to fix boxes and luminaires and seal connectors under ceiling. The models are chains,S & screw hooks, hangers, tie wire and duct seal paste.

Specifications

Brand Name ABB Item Name Duct Seal Compound
Type Roughing-In Container Size 5 lb
Color Gray Temperature Rating -34 to 88 °C
Applicable Materials Metal, Masonry, Wood or Plastic Application Non-hardening sealant that adheres to metal, masonry, wood or plastic.
UPC 622538670052

Packages

1 - UNIT - 1 6 - UNIT = (6) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok