Abbotsford
mmm1000ns101oz

3M CANADA 1000NS-10.1OZ 10.1oz Fire Barrier Silicone Sealant 1000NS Tube

Price $36.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:1000NS-10.1OZ

Description

Fire barrier watertight sealant is a non-slump firestop used primarily on vertical surfaces. Ready-to-use, single component, neutral cure, silicone sealants that cure upon exposure to atmospheric humidity to form a flexible firestop seal. Elastomeric and exhibit excellent weatherability. Firestop tested up to 3 hours. Excellent adhesion. Re-enterable/repairable. Excellent weatherability upon cure. Paintable with primer. Helps minimize sound transfer. Halogen-free, low VOC contents. Excellent caulk rate applied with conventional caulking equipment. Sealants help control the spread of fire, smoke and noxious gasses before, during and after exposure to a fire when installed in accordance with a listed through penetration or fire-resistive joint assembly.

Specifications

Brand Name 3M Item Name Fire Barrier Sealant
Type Watertight Container Size 10.1 oz
Container Type Cartridge Form Paste
Color Light Gray Odor/Scent Low
Curing Time 3 hr Specific Gravity 1.31 - 1.33
VOC Content <= 53 g/l Flash Point > 212 °F
Standards ASTM E 814, E 1966, E 2307, CAN/ULC S115, UL Listed, FM Approved Application For Dynamic and Static Construction Joints, Perimeter Fire Barrier System and Curtain Wall Joints, Firestop Blank Openings, Penetrating Items that Pass Through Fire-Rated Floor or Wall Assemblies
UPC 051141074573

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok