Abbotsford
cgertv108300c

PAISLEY RTV108 X300C 300ml Momentive™ RTV 108, Clear

Price $62.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:RTV108 X300C

Description

One-component, ready-to-use adhesive sealant is extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapours are released from the sealant surface as a by-product of cure.

Specifications

Brand Name Momentive Item Name Silicone Sealant
Type High Strength Container Type Cartridge
Container Size 300 ml Color Clear
Specific Gravity 1.05 Series RTV108
Base Type Silicone Composition 1 - 5% Methyltriacetoxysilane, 1 - 5% Octamethylcyclotetrasiloxane, 5 - 10% Siloxanes and Silicones, Dimethylpolymers with Methylsilsesquioxanes, 10 - 30% Treated Filler, 60 - 90% Dimethylpolysiloxane
Odor/Scent Vinegar Flash Point > 93.3 °C
VOC Content 23 g/l Flammability Rating 1
Tensile Strength 400 lb/in² Shear Strength 200 lb/in²
Standards MIL-A-46106, UL File Number E36952, FDA 21 CFR 177.2600, USDA Approved, NSF 51 Application For General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets, can be Applied to Vertical or Overhead Surfaces

Packages

24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok