Abbotsford
mgprtv102300ml

MG CHEMICALS LTD RTV102-300ML Momentive™ RTV Sealant White 1-Part 10.1 oz Cartridge

Price $51.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MG CHEMICALS LTD
Manufacturer #:RTV102-300ML

Description

Food contact application for silicone rubber compounds. Several momentive performance materials RTV silicone rubber compounds can be evaluated for food contact applications where FDA, USDA and NSF regulations apply.

Specifications

Brand Name M.G. Chemicals Sub Brand Momentive™
Item Name Sealant Type 1-Part
Container Type Cartridge Container Size 10.1 oz
Form Paste Color White
Specific Gravity 1.06 Series RTV
Base Type Silicone Composition 1 - 5% Methyltriacetoxysilane, 1 - 5% Octamethylcyclotetrasiloxane, 60 - 100% Dimethylpolysiloxane, 10 - 30% Treated Filler, 5 - 10% Siloxanes and Silicones, Dimethylpolymers with Methylsilsesquioxanes
Setting Time 20 min Curing Time 3 dy
Odor/Scent Acetic Acid Temperature Rating -60 to 205 °C
Flash Point >93.3 °C Shelf Life 18 mon
VOC Content 2.4% Viscosity Rating 400 g/min
Applicable Materials Copper, Brass or Other Sensitive Metals Tensile Strength 2.8 kg/cm²
Shear Strength 200 lb/in² Standards Military Specification MIL-A-46106, UL File Number E36952, FDA 21 CFR 177.2600, RoHS Compliant
Application For Insulating, Sealing, Bonding and Formed-In-Place Gaskets

Packages

24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok