3M CANADA 16-102 3M™ PPS™ Adapter 16, 16102
Description
3Mâ„¢ Quick Drying Contact Cleaner is an excellent choice for electrical applications that require solvents that dry rapidly. This petroleum distillate/alcohol-based CFC-free solvent quickly tackles precision cleaning jobs such as sensors, relays, motor controls, switches, generators, contacts, electro-mechanical assemblies, circuit breakers, printed circuit boards, plugs, jacks and terminals. 3Mâ„¢ Quick Drying Contact Cleaner helps to remove soil and other contaminants from delicate equipment with a fast drying solution that leaves no residue.
Specifications
Brand Name | 3M | Item Name | Contact Cleaner |
Type | Quick Drying | Container Size | 10.5 oz |
Container Type | Aerosol Can | Odor | Hydrocarbon |
Specific Gravity | 0.67 | Composition | 30 - 60% Ethyl Alcohol, 15 - 40% Methyl Acetate, 10 - 30% Heptane, 2 - 15% Carbon Dioxide, 3 - 15% Isopropyl Alcohol |
Color | Clear | Boiling Point | -17.8 to 100 °C |
Base Content | Petroleum Distillate/Alcohol | VOC | 75% |
Appearance | Liquid | Flash Point | <=-17.8 °C |
Flammability | 1.1% Lower, 19% Upper | Application | For Cleaning Dust, Soils and other Contamination from Electrical and Electronic Components |
UPC | 054007428183 |
Packages
12 - UNIT - (12) |