Abbotsford
crc72105

CRC CANADA 72105 71g CRC Canada Can of Smoke for Testing Smoke Detector, Water-White

Price $21.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CRC CANADA
Manufacturer #:72105

Description

Convenient, easy safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents prevent smoke from properly entering the sensing chamber.

Specifications

Brand Name CRC Sub Brand Smoke Test®
Item Name Smoke Detector Tester Container Size 6 oz
Container Type Aerosol Can Odor/Scent Alcoholic
Color Colorless Chemical Composition 60 - 80% Liquefied Petroleum Gas, 15 - 40% Ethanol, 1 - 5% 1,2,3-Propanetriol
Appearance Liquid VOC 1
Density > 1 Freezing Point -173.4 °F
Boiling Point 172.9 °F Specific Gravity 0.82
Flash Point 56 °F Standards UL Listed
Application For Test the Functional Ability of Commercial or Residential Smoke Detectors UPC 078254721057

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok