Abbotsford
rac51020

RACK-A-TIERS 51020 GARBAGE CAN EXPLODINGPLASTIC BOTTOM

Price $45.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:51020

Description

The Exploding Garbage Can Ultra is the new and improved pop-open garbage can. Utilizing the same concept as our Classic Exploding Garbage Can but featuring a reinforced hard bottom for increased durability. Perfect for on the job, camping, tailgating, landscaping and many more uses. Pick up yours today and start putting an end to the myth that electricians never clean up after themselves.

Specifications

Brand Name Rack-A-Tiers Item Name Garbage Can With Hard Bottom
Type Exploding, Ultra Material Polytuf Fabric
Color Black Dimensions 19 in L x 24 in W
Application For On The Job, Camping, Tailgating, Landscaping and Many More Uses UPC 625912510203

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok