Abbotsford
idi38500

IDEAL INDUSTRIES 38-500 Ideal Wipes™ The Multi-Purpose Towel

Price $33.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:38-500

Description

Wipesâ„¢ the multi-purpose towel cleans dirt, grease, lube and grime. Pre-moistened wipes with sealing, moisture retaining canister. Extra-large towel for even the biggest jobs. Non-scratching, textured scubbing side for cleaning with soft and smooth wiping surface on opposite side. Infused with natural hand moisturizers and vitamin E to soften rough skin. Durable heavy duty fabric scrubs without tearing.

Specifications

Brand Name Ideal Sub Brand Ideal Wipes™
Type The Multi-Purpose Towel Length 12 in
Width 9 in Color Light Yellow Translucent
UPC 783250385003

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok