Abbotsford
cgeg6245oz

PAISLEY G624X5OZ 5oz General Electric Insuljel Grease Tube

Price $74.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:G624X5OZ

Description

Grease tube.

Specifications

Brand Name Novagard Item Name Dielectric Grease
Type General Purpose Container Size 5.3 oz
Container Type Tube Specific Gravity 1.02
Flash Point > 260 °C Color Translucent
Base Composition Silicone Series G624
Dielectric Strength 1400 V/mil at 10 mil, 700 V/mil at 50 mil Appearance Hazy Paste
VOC < 25 g/l Odor Odorless
Temperature Rating -65 to 400 °C Standards Military Specification MIL-S-8660C, SAE AS-8660
Application For use As a Water Repellant Coating to Prevent Corrosion, Especially in Critical Applications

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok