Abbotsford
kln51015

KLEIN TOOLS 51015 Premium Synthetic Polymer - 1 Quart Bottle

Price $21.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51015

Description

PRODUCT FEATURES:- Excellent all purpose lubricant for electrical and telecommunications and data applications - Easy-to-apply gel clings instantly to the cable and allows for easy handling and application - Compatible with most types of cable jackets, including polyethylene and semi-conducting jackets - Superior ''clingability'' to coat wires and conduit evenly - Clean, non-staining, slow drying formula

Specifications

Brand Name Klein Tools Sub Brand Synthetic Polymer™
Item Name Wire Pulling Lubricant Container Size 1 qt
Container Type Squeeze Bottle Appearance Fluid
Temperature Rating 20 - 140 °F Application All Purpose Lubricant for Electrical and Telecommunications and Data Applications
UPC 092644510151

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok