×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi31350

IDEAL INDUSTRIES 31-350 Yellow 77® Wire Pulling Lubricant, 1-Quart Tub

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:31-350

Description

Yellow 77® wire pulling lubricant is a wax-based formula provides superior lubricity. Safe to use with most cable types except low-density polyethylene and semi-conducting jackets. Won t break down or separate after repeated exposure to freezing temperatures. Dries to a thin, non-conductive film that won t clog conduit. Clings to cable throughout long pulls. Easy to apply by hand or with pump. Creamy texture applies easily and uniformly. Homogeneous blend requires no mixing. Won t dry out -- surface coat forms to control evaporation. Environmentally safe -- non-toxic, non-flammable and non-corrosive.

Specifications

Brand Name Ideal Sub Brand Yellow 77®
Item Name Wire Pulling Lubricant Container Size 1 qt (US)
Container Type Tub Specific Gravity 0.98
Odor Slight Perfume Appearance Paste
Color Yellow VOC 2.7 g/l
Boiling Point 100 °C Series/Model 31
Composition <9% Water, <4% Polyethylene Glycol Ester, <1% Ethoxylated Tallow Amine, <1% Acrylamide Sodium Acrylate Copolymer with Trideceth-6, <0% Antimicrobial Agent, Yellow Pigment, Perfume pH Rating 7.0 - 8.5
Solubility in Water Moderate Base Content Wax
Temperature Rating 40 - 120 °F Environmental Conditions Non-Toxic, Non-Flammable and Non-Corrosive
For Use With Most Cable Types Standards UL Listed
Application For General Purpose Construction and Maintenance, Rubber, Neoprene, Nylon, PVC, High-density or Cross-Linked Polyethylene, Hypalon Cable Types UPC 783250313501

Packages

1 - UNIT - 1 12 - UNIT - (12) 48 - Unit - 48
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $17.92 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok