Abbotsford
idi31351

IDEAL INDUSTRIES 31-351 Yellow 77 Wire Pulling Lubricant, 1-Gallon Bucket

Price $36.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-351

Description

Features: - Wax-based formula provides superior lubricity - Safe to use with most cable types except low-density polyethylene and semi-conducting jackets - Won't break down or separate after repeated exposure to freezing temperatures - Dries to a thin, non-conductive film that won't clog conduit - Clings to cable throughout long pulls - Easy to apply by hand or with pump - Creamy texture applies easily and uniformly - Homogeneous blend requires no mixing - Won't dry out – surface coat forms to control evaporation - Environmentally safe – non-toxic, non-flammable and non-corrosive

Specifications

Brand Name Ideal Sub Brand Yellow 77®
Type Lubricant Specific Gravity 0.98
Odor Slight Perfume Color Yellow
VOC 2.7 GPL (As Packaged, Minus Water) Plastic Safe Yes
Standards Ul Listed Application For Wire Pulling
UPC 783250313518

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok