×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmwlwqt

3M CANADA WLW-QT One Quart 3M™ WLW-QT Wire Pulling Lubricant Wintergrade, Green

Price $109.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:WLW-QT

Description

3M™ WLW Pulling lubricant wintergrade is a translucent green polymer gel that has been modified from 3M™ WL gel lubricant to be used and stored in temperatures as low as 10°F (-12°C), making it the choice for cold weather applications. It is easy to handle and apply and non-staining for a quick and easy cleanup.

Specifications

Brand Name 3M Item Name Wire Pulling Lubricant
Type Wintergrade Container Size 1 qt
Container Type Bottle Appearance Gel
Color Translucent Green Temperature Rating 10 - 110 °F
Standards RoHS 2011/65/EU Compliant Application Lubricant
UPC 054007417460

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok