×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmwlxqt

3M CANADA WLX-QT One Quart 3M™ WLX-QT Wire Pulling Lubricant Wax, Gray

Price $18.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:WLX-QT

Description

3M™ Wire pulling lubricant wax is a grey wax based emulsion which has excellent lubricating properties for smooth low tension wire and cable pulling. It can be used and stored in temperatures as high as 194°F (90°C), making it the choice for hot weather applications.

Specifications

Brand Name 3M Item Name Wire Pulling Lubricant
Container Size 1 qt (US) Container Type Bottle
Specific Gravity 1.01 Appearance Liquid
Color Gray Vapor Pressure 18 mm Hg
Boiling Point >= 212 °F Composition 90 - 99% Water, 1 - 3% Paraffin Wax, 0.5 - 2% Glycols Polypropylene, 0.5 - 2% Polyethylene Glycol, 0.1 - 1% Sodium Polyacrylate
pH Rating 6.5 - 8.5 Solubility in Water Soluble
Vapor Density 0.9 - 1.1 Viscosity 65000 - 100000 cP
Base Content Water Temperature Rating 10 - 194 °F
Standards UL, cUL Listed and RoHS 2011/65/EU Compliant Application For Pulling a Wide Variety of Cable Types
UPC 054007417422

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok