Abbotsford
polj35

AMERICAN POLYWATER CORP J-35 Polywater® J Cable Pulling Lubricant High Performance, Specification Grade 1 qt Squeeze Bottle

Price $17.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AMERICAN POLYWATER CORP
Manufacturer #:J-35

Description

Polywater® Lubricant J is a high performance, clean, slow-drying, water-based gel lubricant. It provides maximum tension reduction in all types of cable pulling. It is especially recommended for long pulls, multiple-bend pulls and pulls in a hot environment. It dries to form a thin lubricating film which retains its lubricity for months after use.

Specifications

Brand Name American Polywater Sub Brand Polywater® J
Item Name Cable Pulling Lubricant Type High Performance, Specification Grade
Container Size 1 qt Container Type Squeeze Bottle
Appearance Gel Base Content Water Emulsion of Polymer
Standards UL Listed and CSA Certified, ASTM D1693, ASTM D512-88, ASTM D1246-88, ASTM D808-87, ASTM D129-78, ASTM D1179-88, IEEE 1210 Application Large and Heavy Cable, Long Multi-Bend Pulls and All Types of Cables Except LSZH, LSHF, and Some CSPE
UPC 027868001208

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok