Abbotsford
polwj35

AMERICAN POLYWATER CORP WJ-35 Polywater® J Cable Pulling Lubricant Winter and Specification Grade 1 qt Bottle -20 °F

Price $30.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AMERICAN POLYWATER CORP
Manufacturer #:WJ-35

Description

Polywater® Lubricant WJ is a high performance, clean, slow-drying, water-based gel lubricant. It provides maximum tension reduction in all types of cable pulling. It is especially recommended for long pulls, multiple-bend pulls and pulls in a hot environment. It is specially formulated for use in temperatures as low as -20°F (-30°C).

Specifications

Brand Name American Polywater Sub Brand Polywater® J
Item Name Cable Pulling Lubricant Type Winter and Specification Grade
Container Size 1 qt Container Type Bottle
Base Content Water Emulsion of Polymer Temperature Rating -20 °F
Standards IEEE 1210, CSA Certified, ASTM D1693, ASTM D512-88, ASTM D1246-88, ASTM D808-87, ASTM D129-78, ASTM D1179-88 Application Long, Difficult, Cold Weather Cable Pulls and All Types of Cables Except LSZH, LSHF, and Some CSPE
UPC 027868001901

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok