Abbotsford
gedtsp61

ABB TSP61 12.75oz General Electric Spectra® Touch Up Enamel Paint Spary Can, Gray

Price $85.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TSP61

Description

Touch-up paint 12 3/4 oz. spray can of light gray enamel.

Specifications

Brand Name GE Item Name Touch-Up Spray Paint
Container Size 12.75 oz Form Paint
Color Light Gray Container Type Aerosol Can
Chemical Composition Xylene, Aromatic-100, 1, 2, 4 Trimethylbenzene, Ethylbenzene, 1, 3, 5 Trimethylbenzene, n-Butyl Acetate Odor/Scent Solvent
Specific Gravity 1.05 Flash Point 27 °C
Application For Electrical Distribution and Control and Used on OEM Loadcenter UPC 783164103793

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok