Abbotsford
glyg1228g

PAISLEY G1228G Glyptal®

Price $231.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:G1228G

Description

High-gloss enamel for general finishing of machinery and electrical apparatus. It has excellent outdoor durability and high resistance to transformer oils. It may be used on primed metal or wood surfaces.

Specifications

Brand Name Glyptal Item Name Enamel Spray Paint
Container Size 1 gal (US) Form Liquid
Color Gray Coverage 600 - 700 ft²/gal
Curing Time 6 hr Series 1228
Container Type Can Base Type Aliphatic/Aromatic
Finish High Gloss Viscosity 67 - 77 KU
Chemical Composition 30 - 40% Petroleum Distillates, Hydrotreated Light, 5 - 10% Aliphatic Hydrocarbons (Stoddard) VOC Content 9.1 lb/gal
Odor/Scent Solvent Specific Gravity 1.05
Flash Point 84 °F Application Method Brush, Roller, Spray
Applicable Materials Metal, Wood Application For Machinery and Electrical Apparatus

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok