Abbotsford
hofatpwe

HOFFMAN ATPWE 12oz Touch-Up Paint #60, White

Price $54.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATPWE
Documents Documents

Description

Touch-up paint, #60 white, For repair the finish of enclosures and panels, Furnished in 12-oz. spray cans.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Spray Paint Type Corrosion Inhibitors
Container Size 12 oz Form Liquid
Color White Container Type Spray Can
Chemical Composition 30 - 36% Acetone, 15 - 21% Propane, 10 - 16% Xylene, 8 - 10% Titanium Dioxide, 5 - 8% N-Butane, N-Butyl Acetate, 1 - 3% Ethylbenzene, Ethyl Ester VOC Content 0.4499
Odor/Scent Solvent Specific Gravity 0.798
Flash Point < -18 °C Standards RoHS Compliant
Application For Enclosures and Panels UPC 783510920104

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok