×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ply1102

SUMMIT 1102 1"x108' Plymouth Varnished Dacron Glass Tape

Price $36.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SUMMIT
Manufacturer #:1102

Description

61 and 61A Varnished Dacron Glass Tape with 1 inch x 0.007 inch x 108 ft size, 6 per case.

Specifications

Brand Name Plymouth Rubber Item Name Glass Tape
Type Varnished Dacron Width 1 in
Length 108 ft Thickness 0.007 in
Package Quantity 40

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok